References
Dichtomatik:67188748
Rubix:213A0286
Manufacturer :67188748

Product details : DICHTOMATK 67188748 188748 NBR WIPER SEAL
Sealomatic wiper in NBR with Shore hardness 90
Technical specifications
Attributes
| Logistic Weight | 143 g |
|---|---|
| Inner diameter | 300 mm |
| Outer diameter | 320 mm |
| Material | nbr |
| Execution | not applicable |
Show UNSPSC/ECL@SS
£ 27.79 excl. VAT
/ Each
£ 33.34 incl. VAT
- Usually arrives within 14 working days
