NBR420X460X20A METRIC ROTARY SHAFT SEAL NITRILE A (R21)
WA Radial Shaft Seal
See technical informationReferences
Freudenberg Sealing Technologies:67039233
Rubix:167A6011
Manufacturer :67039233

Product details : NBR420X460X20A METRIC ROTARY SHAFT SEAL NITRILE A (R21)
Radial shaft seals are sealing elements with radially arranged lip seals made of rubber collars. They are used to seal axles and shafts and must safely withstand high loads. These sealing elements are used in the steel industry, for example, and wherever high requirements are placed on seal tightness and reliability.
Technical specifications
Attributes
| Logistic Weight | 920 g |
|---|---|
| Inner diameter | 420 mm |
| Outer diameter | 460 mm |
| Width | 20 mm |
| Material | nbr |
| Execution | gasket with embedded metal armature with spring |
Show UNSPSC/ECL@SS
£ 49.58 excl. VAT
/ Each
£ 59.50 incl. VAT
- Usually arrives within 14 working days
