References
Dichtomatik:49383675
Rubix:81126252
Manufacturer :49383675

Documents
Product details : DICHTOMATIK NBR35X50X7A OIL SEAL
Radial shaft seals are ready-to-install sealing elements with radially arranged sealing lip for sealing shafts and axles. The seal consists of a rubber cuff, a metal stiffening ring and a ring-shaped screw tension spring.
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Outer diameter | 50 mm |
| Width | 7 mm |
| Material | nbr |
| Execution | gasket with embedded metal armature with spring |
Show UNSPSC/ECL@SS
£ 2.60 excl. VAT
/ Each
£ 3.12 incl. VAT
- Usually arrives within 14 working days
