SIMRIT 40412966 FREUDENBERG SEAL


Simmerring BA

References
freudenberg sealing technologies:BAUM6SLX7 90 X 130 X 12 X 0 75 FKM 585
rubix:251A8773
manufacturer :40412966
brand logo
brand logo
Technical specifications
Inner diameter90 mm
Outer diameter130 mm
Width12 mm
See all Specifications

Product details : SIMRIT 40412966 FREUDENBERG SEAL


Simmerring from Freudenberg, with (SL) or without additional dust lip.
Oil seal 75 FKM585

Technical specifications


Attributes
Inner diameter90 mm
Outer diameter130 mm
Width12 mm
MaterialFKM
ExecutionRecessed metal-armature seal with spring and dust lip
Show UNSPSC/ECL@SS
  • Usually arrives within 14 working days