References
TTO:NBR58X72X8AS
Rubix:45037423

Product details : NBR58X72X8AS METRIC ROTARY SHAFT SEAL NITRILE AS (R23)
Single-lip rotary shaft seal made from Nitrile.
Strengths
The seals conform to DIN 3760.
Applications
Used in millions of applications and a variety of equipment in general industry and the automotive sector.
Technical specifications
Attributes
| Inner diameter | 58 mm |
|---|---|
| Outer diameter | 72 mm |
| Width | 8 mm |
| Material | nbr |
Show UNSPSC/ECL@SS
£ 4.53 excl. VAT
/ Each
£ 5.44 incl. VAT
- Usually arrives within 14 working days
