DICHTOMATK SEAL TO DIN 3760 R21 085,00X140,00X12,00 WA NBR
WA sealing ring
See technical informationSee documentsReferences
Dichtomatik:49383811
Rubix:169A5142
Manufacturer :49383811

Documents
Product details : DICHTOMATK SEAL TO DIN 3760 R21 085,00X140,00X12,00 WA NBR
Radial shaft seals are ready-to-install sealing elements with radially arranged sealing lip for sealing shafts and axles. The seal consists of a rubber cuff, a metal stiffening ring and a ring-shaped screw tension spring.
Technical specifications
Attributes
| Inner diameter | 85 mm |
|---|---|
| Outer diameter | 140 mm |
| Width | 12 mm |
| Material | nbr |
| Execution | gasket with embedded metal armature with spring |
Show UNSPSC/ECL@SS
£ 3.12 excl. VAT
/ Each
£ 3.74 incl. VAT
- Usually arrives within 14 working days
