SIMRIT 40412913 FREUDENBERG SEAL


Simmerring BA

References
freudenberg sealing technologies:BAUM6SLX7 130 X 170 X 12 X 0 75 FKM 585
rubix:251A8754
manufacturer :40412913
brand logo
brand logo
Technical specifications
Inner diameter130 mm
Outer diameter170 mm
Width12 mm
See all Specifications

Product details : SIMRIT 40412913 FREUDENBERG SEAL


Simmerring from Freudenberg, with (SL) or without additional dust lip.
Freudenberg oil seal - BAUM6SLX7

Technical specifications


Attributes
Inner diameter130 mm
Outer diameter170 mm
Width12 mm
MaterialFKM
ExecutionRecessed metal-armature seal with spring and dust lip
Show UNSPSC/ECL@SS
  • Usually arrives within 14 working days