MASCOT 15759 GLADSTONE WAREHOUSE COAT DNAVY 2XL


Warehouse coat Gladstone dark navy

References
mascot:15759-330-010-2XL
rubix:385A1717
ean:5711074336944
Dust jacket Gladstone 15759-330-010 / 2XL
brand logo
Technical specifications
Colournavy
Size2xl
Main materialpolyester
See all Specifications

Product details : MASCOT 15759 GLADSTONE WAREHOUSE COAT DNAVY 2XL


Fastening with storm flap and hidden press studs, so as not to scratch the surroundings. Slits at the sides. Pleat in the back for greater freedom of movement. Ergonomically shaped sleeves are designed to follow the arms’ natural movements. Slits in the sleeves allow you to easily roll them up.

Technical specifications


Attributes
Logistic Weight690 g
Colournavy
Size2xl
Main materialpolyester
Long sleevesyes
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 49.12 excl. VAT
/ Each
£ 58.94 incl. VAT
  • Usually arrives within 14 working days