MASCOT 15759 GLADSTONE WAREHOUSE COAT DANTH XL


Warehouse coat Gladstone dark anthracite

References
mascot:15759-330-18-XL
rubix:385A1737
ean:5711074337408
Dust jacket Gladstone 15759-330-18 / XL
brand logo
Technical specifications
Colourgrey
Sizexl
Main materialpolyester
See all Specifications

Product details : MASCOT 15759 GLADSTONE WAREHOUSE COAT DANTH XL


Fastening with storm flap and hidden press studs, so as not to scratch the surroundings. Slits at the sides. Pleat in the back for greater freedom of movement. Ergonomically shaped sleeves are designed to follow the arms’ natural movements. Slits in the sleeves allow you to easily roll them up.

Technical specifications


Attributes
Logistic Weight670 g
Colourgrey
Sizexl
Main materialpolyester
Long sleevesyes
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 49.12 excl. VAT
/ Each
£ 58.94 incl. VAT
  • Usually arrives within 14 working days