TB DAVIES 9 TREAD ANTI-SLIP BRIT STD MOBILE SAFETY STEP 2018-009


Mobile Safety Step

References
tb davies:2018-009
rubix:2546500
ean:5060169481237
brand logo
brand logo
Technical specifications
Platform height2.25 m
Number of levels9
Weight90 kg
See all Specifications

Product details : TB DAVIES 9 TREAD ANTI-SLIP BRIT STD MOBILE SAFETY STEP 2018-009


Strong tubular steel construction for commercial applications with double handrail, toe-boarded platform and enclosed guardrail for assured working and stock picking.

Strengths

•Locking device and anti-ascent bar
Comfortable 560x400 mm platform for assured stock picking
Fully welded tubular steel construction
Choice of anti-slip or punched 560 x 180mm deep treads
Easy one-user manoeuvrability

Technical specifications


Attributes
Platform height2.25 m
Number of levels9
Weight90 kg
Typemobile safety step
Maximum working height3.85 m
Show UNSPSC/ECL@SS
£ 1,014.66 excl. VAT
/ Each
£ 1,217.59 incl. VAT
  • Usually arrives within 14 working days