TB DAVIES 3 TREAD INDUSTRIAL SINGLE MACHINE STEP 1271-003


TB Davies Industrial Single Sided Machine Step

References
tb davies:1271-003
rubix:1660163
ean:5060169482227
brand logo
brand logo
Technical specifications
Platform height0.7 m
Number of levels3
Weight4 kg
See all Specifications

Product details : TB DAVIES 3 TREAD INDUSTRIAL SINGLE MACHINE STEP 1271-003


Fixed aluminium platform step available as single or double sided option, complete with handrail (Supplied Loose). Constructed
from heavy-duty channel section aluminium and used for a variety of applications including routine maintenance on machinery in
factory environments.

Strengths

80mm deep serrated treads
Comfortable 420 x 360 x 75mm checker-plate platform
Single handrail supplied for additional safety

Applications

Suitable for a variety of applications including routine maintenance on machinery in factory environments

Technical specifications


Attributes
Platform height0.7 m
Number of levels3
Weight4 kg
Typesingle sided machine step
Maximum working height2.3 m
Show UNSPSC/ECL@SS
£ 293.04 excl. VAT
/ Each
£ 351.65 incl. VAT
  • Usually arrives within 14 working days