CLIMB-IT AHWS12BL WAREHOUSE STEPS - 12 TREAD 3955 X 1100 X 2350 BLUE


Warehouse Safety Steps

References
climb-it:AHWS12BL
rubix:261A3507
brand logo
brand logo
Technical specifications
Platform height3000 m
Number of levels12
Typesafety steps

Product details : CLIMB-IT AHWS12BL WAREHOUSE STEPS - 12 TREAD 3955 X 1100 X 2350 BLUE


2 people needed to offload (3-7 treads)
3 people needed to offload (8-11 treads)
Forklift or 4 people needed to offload (12-15 treads)
Manufactured from durable painted strong tubular steel with a handlock mechanism which engages or disengages the front castors so the steps become mobile or static
Punched steel treads (200D x 610Wmm) & platforms (600D x 610Wmm) ensure secure grip
Kick board to support the users safety
Box section base gives extra strength & stability
Load Capacity: 150kg
H x W x D = 3955 x 1100 x 2350mm
no. of treads = 12
Load Capacity = 150kg
platform height = 3000mm

Technical specifications


Attributes
Platform height3000 m
Number of levels12
Typesafety steps
Show UNSPSC/ECL@SS
£ 1,789.19 excl. VAT
/ Each
£ 2,147.03 incl. VAT
  • Usually arrives within 14 working days