TB DAVIES 5 TREAD WAREHOUSE STEP 1275-005
TB Davies Warehouse Step
See technical informationSee documentsReferences
TB Davies:1275-005
Rubix:152175B
EAN:5060169482128

Documents
Product details : TB DAVIES 5 TREAD WAREHOUSE STEP 1275-005
This Aluminium Warehouse Step is constructed from Class 1 materials including heavy-duty channel section aluminium for maximum strength. The step is further strengthened by double riveting throughout including treads and the platform, giving additional stability. Fitted with handles and a large chequer plate platform (450 x 360mm) is large enough to work comfortably from stock picking. You can tilt the step backwards and use the rear wheels to move the warehouse step into position easily and without needing to lift the whole unit. The aluminium warehouse step is supplied in knockdown format for easy transport and will require some assembly before first use.
Strengths
Lightweight yet robust construction
Double handrail for additional user safety
Tilt n Push wheels for easy transport
Double handrail for additional user safety
Tilt n Push wheels for easy transport
Applications
Ideal for all warehouse or stock picking areas
Technical specifications
Attributes
| Platform height | 1.3 m |
|---|---|
| Number of rungs | 5 |
| Maximum working height | 2.9 m |
| Weight | 11.3 kg |
Show UNSPSC/ECL@SS
£ 332.02 excl. VAT
/ Each
£ 398.42 incl. VAT
- Usually arrives within 14 working days
