WAS Rotary Shaft Seal
Inner diameter | 30 mm |
---|---|
Outer diameter | 48 mm |
Width | 8 mm |
Logistic Weight | 15 g |
---|---|
Inner diameter | 30 mm |
Outer diameter | 48 mm |
Width | 8 mm |
Material | nbr |
Execution | recessed metal-armature seal with spring and dust lip |
Usually arrives within 14 working days