SIMRIT 40413186 FREUDENBERG SEAL

Shaft seal BA

See technical informationSee documents

References

Freudenberg Sealing Technologies:40413186
Rubix:251A8880
Manufacturer :40413186
brand logo

Technical specifications

Inner diameter50 mm
Outer diameter80 mm
Width8 mm
See all Specifications

Documents

Product details : SIMRIT 40413186 FREUDENBERG SEAL


Radial shaft seals are ready-to-install sealing elements with radially arranged sealing lip for sealing shafts and axles. The gasket consists of a rubber cuff, a metal stiffening ring and a ring-shaped screw tension spring.

Technical specifications


Attributes
Inner diameter50 mm
Outer diameter80 mm
Width8 mm
Materialfkm/fpm
Executionrecessed metal-armature seal with spring and dust lip
£ 44.92 excl. VAT
/ Each
£ 53.90 incl. VAT
  • Usually arrives within 14 working days