Shaft SEALING RING CRW1
Inner diameter | 34.93 mm |
---|---|
Outer diameter | 53.98 mm |
Width | 7.95 mm |
Logistic Weight | 15,8 g |
---|---|
Inner diameter | 34.93 mm |
Outer diameter | 53.98 mm |
Width | 7.95 mm |
Material | NBR |
Execution | Outer metal-armature seal with spring |
Usually arrives within 14 working days