Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,730)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Dynamic seals
Rotary seals
Shaft sealing joints and gamma rings
FPM20X37X8A METRIC ROTARY SHAFT SEAL VITON A (R21)
FPM20X37X8A METRIC ROTARY SHAFT SEAL VITON A (R21)
20353
References
dichtomatik:
W 20 x 37 x 8 A FKM 80 TLVU FNGS
rubix:
168A4636
manufacturer :
62655
Technical specifications
Inner diameter
20
mm
Outer diameter
37
mm
Width
8
mm
See all Specifications
Product details
Technical specifications
Product details : FPM20X37X8A METRIC ROTARY SHAFT SEAL VITON A (R21)
Material: FPM.
Technical specifications
Attributes
Logistic Weight
12
g
Inner diameter
20
mm
Outer diameter
37
mm
Width
8
mm
Material
FKM
Execution
Gasket with embedded metal armature with spring
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
93.45
excl. VAT
/ 10
pieces
£
112.14
incl. VAT
Usually arrives within 14 working days
Select variants (212)
Add to cart
Create PDF from product
Check our products from related categories
DICHTOMATK 67020442 FREUDENBERG SEAL
SIMRIT 40412644 FREUDENBERG SEAL
SKF 45X72X8 HMS5 V SEAL
NBR35X65X12A METRIC ROTARY SHAFT SEAL NITRILE A (R21)
DICHTOMATK SEAL TO DIN 3760 R21 042,00X065,00X10,00 WA NBR
DICHTOMATK 67018463 FREUDENBERG SEAL
DICHTOMATK SEAL TO DIN3760 R21 100,00X125,00X13,00 WA NBR
DICHTOMATK SEAL TO DIN3760 R23 022,00X035,00X08,00 WAS NBR
DICHTOMATK SEAL TO DIN3760 R23 016,00X030,00X07,00 WAS NBR
DICHTOMATK 44693 VITON V-RING VRING140AVITON
NBR55X90X10AS METRIC ROTARY SHAFT SEAL NITRILE AS (R23)
DICHTOMATK 67018996 FREUDENBERG SEAL
FPM50X68X8AS METRIC ROTARY SHAFT SEAL VITON AS (R23)
DICHTOMATK SEAL TO DIN3760 R23 075,00X110,00X10,00 WAS NBR
OIL SEALS METRIC NBR55X75X10A