NBR60X85X10AS METRIC ROTARY SHAFT SEAL NITRILE AS (R23)
WAS Rotary Shaft Seal
See technical informationSee documentsReferences
Dichtomatik:185479
Rubix:2001285
Manufacturer :OAS.60-85-10

Documents
Product details : NBR60X85X10AS METRIC ROTARY SHAFT SEAL NITRILE AS (R23)
The WAS is a single-action rotary shaft seal for rotating or pivoting shafts with optional protective lip sealing action (WAS) on the side facing away from the medium, against dirt accumulation from the outside. The elastomer outer sheath provides good static sealing, good thermal expansion balance e.g. in light-metal housings, better sealing with greater roughness and secure sealing for split housings as well as good static sealing with thin fluid or gaseous media.
Strengths
Good chemical resistance to many mineral oils and greases
Applications
Sealing of rotating machine elements such as shafts hubs and axles
Technical specifications
Attributes
| Inner diameter | 60 mm |
|---|---|
| Outer diameter | 85 mm |
| Width | 10 mm |
| Material | nbr |
| Execution | recessed metal-armature seal with spring and dust lip |
Show UNSPSC/ECL@SS
£ 0.04 excl. VAT
/ Each
£ 0.04 incl. VAT
- Usually arrives within 14 working days
