References
Dichtomatik:67104323
Rubix:167A5821
Manufacturer :67104323

Product details : FPM85X105X12A METRIC ROTARY SHAFT SEAL VITON A (R21)
Material: FPM.
Technical specifications
Attributes
| Logistic Weight | 77 g |
|---|---|
| Inner diameter | 85 mm |
| Outer diameter | 105 mm |
| Width | 12 mm |
| Material | fkm/fpm |
| Execution | gasket with embedded metal armature with spring |
Show UNSPSC/ECL@SS
£ 22.66 excl. VAT
/ Each
£ 27.19 incl. VAT
- Usually arrives within 14 working days
