References
SKF:54972
Rubix:221A0988
Manufacturer :508819
EAN:0085311038171


Technical specifications
| Inner diameter | 139.7 mm |
|---|---|
| Outer diameter | 171.45 mm |
| Width | 12.7 mm |
Product details : SKF 54972 SEAL TO DIN3760 CRWH1
Oil seal SKF
Technical specifications
Attributes
| Logistic Weight | 263 g |
|---|---|
| Inner diameter | 139.7 mm |
| Outer diameter | 171.45 mm |
| Width | 12.7 mm |
| Material | nbr |
| Execution | external double metal frame gasket with spring |
Show UNSPSC/ECL@SS
£ 65.23 excl. VAT
/ Each
£ 78.28 incl. VAT
- Delivery usually within ( 3 ) days