References
Timken:TW 110
Rubix:100A8097
EAN:0053893821320



Product details : TIMKEN TW110 LOCK WASHER
Retaining ring Timken
Steel retaining ring (Lockwasher) Timken TW 110: 51,23 mm inner diameter, 74,22 mm outer diameter, 1,57 mm width. Securing function for bearing accessories.
Technical specifications
Attributes
| Type | timken tw110 lock washer |
|---|---|
| Inner diameter | 51.23 mm |
| Width | 1.57 mm |
| Material | steel |
| Weight | 0.021 kg |
Show UNSPSC/ECL@SS
£ 10.21 excl. VAT
/ Each
£ 12.25 incl. VAT
- Delivery usually within ( 7 ) days
