References
FAG:FRM72/5
Rubix:158A7329
Manufacturer :0167300460000
EAN:4012801169509



Product details : FAG FRM72/5 LOCATING RING
FAG FRB Locking Bushings are designed to ensure reliable and secure fastening of components, preventing axial displacement of parts. They are ideal for applications where high precision and wear resistance are required.
Stabilisation rings for fix bearing
Strengths
Ensures efficient axial locking of components.
Rugged design for long service life.
Suitable for a wide range of industrial applications.
Easy to install and maintain.
Rugged design for long service life.
Suitable for a wide range of industrial applications.
Easy to install and maintain.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 5x72x72 mm |
|---|---|
| Logistic Weight | 25 g |
| Type | fixed ring for bearing housing |
| Inner diameter | 64 mm |
| Outer diameter | 72 mm |
| Width | 5 mm |
| Material | steel |
Show UNSPSC/ECL@SS
£ 3.94 excl. VAT
/ Each
£ 4.73 incl. VAT
- Delivery usually within ( 7 ) days
