Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Welding and cutting generators
(436)
Welding & Cutting
(278)
Support metals
(191)
Resistance welding
(1)
Air treatment
(1)
Soldering
(53)
See Welding
Plasma generators
(20)
TIG generators
(229)
mma generators
(4)
MIG/MAG generators
(129)
Electrical welding equipment
(54)
See Welding and cutting generators
< Back
Rubix Categories
Welding
Welding and cutting generators
TIG generators
TIG torches
Water-cooled torch
Water-cooled torch
Filter Options
CATEGORIES
Water-cooled torch (8)
1
Brand
Spartex
(8)
CONFIRM
4 Product(s) with 8 variant(s):
Relevance
spartex:
865687
rubix:
278A5564
ean:
3660338199233
SPARTEX 865687 TORCH TIG18 BLUE-LINE 4 AND 8 M LENGTH
Length
:
4 m
Operation factor at 40°C
:
320A DC - 270A AC 100%
Cooling
:
Water
£
174.50
excl. VAT
/
Each
Usually arrives within 14 working days
Show 2 variant(s) for this product
Add
spartex:
865690
rubix:
278A5566
ean:
3660338199257
SPARTEX 865690 TIG20 BLUE-LINE 4 AND 8 M TORCH LENGTH
Length
:
4 m
Operation factor at 40°C
:
250A DC - 220A AC 100%
Cooling
:
Water
£
159.78
excl. VAT
/
Each
Usually arrives within 14 working days
Show 2 variant(s) for this product
Add
spartex:
867085
rubix:
217A2579
ean:
3660338211096
GISS 867085 WELDING TORCH DUAL 18 BLUE-LINE 4M
Length
:
4 m
Operation factor at 40°C
:
320A DC - 270A AC at 100% power
Cooling
:
Water
£
270.68
excl. VAT
/
Each
Usually arrives within 14 working days
Show 2 variant(s) for this product
Add
spartex:
867088
rubix:
217A2581
ean:
3660338211119
GISS 867088 WELDING TORCH DUAL 20 BLUE-LINE 4M
Length
:
4 m
Operation factor at 40°C
:
250A DC - 220A AC 100%
Cooling
:
Water
£
238.86
excl. VAT
/
Each
Usually arrives within 14 working days
Show 2 variant(s) for this product
Add