SPARTEX 865687 TORCH TIG18 BLUE-LINE 4 AND 8 M LENGTH


Tig18 blue-line 4m and 8m torch

References
spartex:865687
rubix:278A5564
ean:3660338199233
TORCH TIG18 BLUE-LINE 4 and 8 M Length m 4
brand logo
Technical specifications
Length4 m
Operation factor at 40°C320A DC - 270A AC 100%
CoolingWater
See all Specifications

Product details : SPARTEX 865687 TORCH TIG18 BLUE-LINE 4 AND 8 M LENGTH


Water-cooled. Pressure: 4 bar. Flow: 1.5 L/min .
TSK Connector 50-M12x1 Electrode diameter: 0.5 to 4.0 mm .
Duty cycle factor at 100%: 320A DC – 270A AC .
Equipped with a starter kit ref. 865826 ø 2,4 mm Standard: EN60974-7

Strengths

Tubular handle with a Crouzet® strip switch trigger. Standard torch handle, dual cooling Flexible harness with cotton weaved cover. Power connector ¼ of a turn; gas M12x1; quick water.

Technical specifications


Attributes
Length4 m
Operation factor at 40°C320A DC - 270A AC 100%
CoolingWater
TypeSRL 18
Show UNSPSC/ECL@SS
£ 174.50 excl. VAT
/ Each
£ 209.40 incl. VAT
  • Usually arrives within 14 working days