GISS 867085 WELDING TORCH DUAL 18 BLUE-LINE 4M


Tig18 g-line plus 4 m and 8 m torch

References
spartex:867085
rubix:217A2579
ean:3660338211096
867076
brand logo
Technical specifications
Length4 m
Operation factor at 40°C320A DC - 270A AC at 100% power
CoolingWater
See all Specifications

Product details : GISS 867085 WELDING TORCH DUAL 18 BLUE-LINE 4M


Water-cooling. Pressure: 4 bar. Flow: 1.5 L/min .
TSK 50-1/4G Connector .
Electrode diameter: 0.5 to 4.0 mm .
Duty cycle factor at 100%: 320A DC – 270A AC .
Equipped with a starter kit ref. 865826 Ø 2.4 mm EN60974-7 Standard

Technical specifications


Attributes
Length4 m
Operation factor at 40°C320A DC - 270A AC at 100% power
CoolingWater
TypeSRL 18
Show UNSPSC/ECL@SS
£ 270.68 excl. VAT
/ Each
£ 324.82 incl. VAT
  • Usually arrives within 14 working days