References
SMC:AM30-F03-D
Rubix:393A6884
Manufacturer :02014196

Documents
Product details : SMC AM30-F03-D MIST SEPARATOR
The AM*-D mist separators are designed for modular connectability and to match the aesthetics of the AC-D series of FRL components. Flow capabilities are improved beyond the legacy AM series for extended applicability. These coalescing filters are nominally rated at 0.1 micron for an initial stage of oil removal after a particulate filter.
Strengths
Modular style mist separator compliant with ISO 8573
Nominal filtration rating 0.1 µm
Connection size 1/8 to 1/2
Maximum flow rate up to 1500 l/min (ANR)
Transparent bowl guard.
Technical specifications
Attributes
| Threading diameter (inch) | 3/8 '' |
|---|---|
| Filter fineness | 0.1 µm |
| Type | separator mgły |
| Material | polycarbonate;steel |
| Volume flow rate | 750 l/min |
| Min. temperature | -5 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 81.89 excl. VAT
/ Each
£ 98.27 incl. VAT
- Usually arrives within 14 working days