References
SMC:EAMG650-F10D
Rubix:118A2793
EAN:3618031906610

Documents
Product details : SMC EAMG650-F10D DRAIN CATCH
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 160x325x160 mm |
|---|---|
| Logistic Weight | 4200 g |
| Threading diameter (inch) | 1 '' |
| Volume flow rate | 6000 l/min |
| Min. service pressure | 1.5 bar |
| Max. service pressure | 10 bar |
| Min. temperature | 5 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 451.94 excl. VAT
/ Each
£ 542.33 incl. VAT
- Delivery usually within ( 21 ) days