Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Compressed air preparation
Compressed air maintenance
Compressed air filter
SMC AF30-F03D AIR FILTER
SMC AF30-F03D AIR FILTER
Air Filter
References
smc:
AF30-F03D
rubix:
114A0274
Technical specifications
Threading diameter (inch)
G3/8 BSPP
''
See all Specifications
Product details
Technical specifications
Product details : SMC AF30-F03D AIR FILTER
Modular style air filter
Nominal filtration rating 5 µm
Maximum flow rate up to 14000 l/min (ANR, 0.7MPa)
Connection size from M5 to 1
Easy replacement and reduced required maintenance space
Float type auto drain option.
Technical specifications
Attributes
Logistic Weight
294
g
Threading diameter (inch)
G3/8 BSPP
''
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
52.57
excl. VAT
/
Each
£
63.08
incl. VAT
Delivery usually within (
4
) days
Select variants (67)
Add to cart
Create PDF from product
Check our products from related categories
SMC AF30-03-A AIR FILTER
AVENTICS FILTER/SEPARATOR R412006091
FESTO 537155 ACTIVATED CARBON FILTER MS12-LFX-G-U
FESTO 162611 FILTER LF-1/4-D-5M-MINI
FESTO 162643 MICRO FILTER LFMA-1/4-D-MINI
SMC AF60-F10D-D AIR FILTER
NORGREN F73G-2GN-QT1 FILTER 1/4 G
AVENTICS R412006035
FESTO 532816 FINE FILTER LFMB-D-MAXI-DA-A
FESTO 8031370 PRE-ASSEMBLY MS4-LFM
NORGREN B64G-NNK-MD1-RMN FILTER-REGULATOR OLYMPIAN 64
AVENTICS R412006565
SMC FQ1011N-04-T050-B QUICK CHANGE FILTER FOR CLEANING SOLVENT
NORGREN B72G-2AK-QD3-RMN FIL/REG 1/4 PTF 150 PSI
FESTO 8183324 FILTER MS2-LF-QS6-C-P-M-B