References
Festo:WBN-40
Rubix:117A0437
Manufacturer :195864
EAN:4052568080730

Documents
Product details : FESTO 195864 SWIVEL MOUNTING WBN-40
swivel Mounting WBN-40 for cylinder DSNU. Size=40, Corrosion resistance classification CRC=1, Product weight=92 g, Materials note=(* Free of copper and PTFE, * Conforms to RoHS), Material information, Mounting=(* Steel, * Galvanised)
Technical specifications
Attributes
| Type | swivel mounting |
|---|---|
| Connection 1 | 40 mm |
Show UNSPSC/ECL@SS
£ 35.02 excl. VAT
/ Each
£ 42.02 incl. VAT
- Delivery usually within ( 2 ) days