References
SMC:TUZ0604B-100
Rubix:265A1790
Manufacturer :TUZ0604B-20

Documents
Product details : SMC TUZ0604B-100 WEAR RESISTANT TUBING
Applications with mobility of components
TUZ, Wear Resistant Tubing
Technical specifications
Attributes
| Logistic Weight | 2000 g |
|---|---|
| Inner diameter | 4 mm |
| Outer diameter | 6 mm |
| Colour | black |
| Material | polyurethane |
| Reel length | 100 m |
| Min. temperature | -20 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 124.58 excl. VAT
/ Each
£ 149.50 incl. VAT
- Delivery usually within ( 4 ) days