FESTO 553904 PLASTIC TUBING 200MTR PAN-12X1,75-SW-200
Plastic tubing PAN
See technical informationSee documentsReferences
Festo:PAN-12X1,75-SW-200
Rubix:263A5686
Manufacturer :553904
EAN:4052568053154

Documents
Product details : FESTO 553904 PLASTIC TUBING 200MTR PAN-12X1,75-SW-200
The plastic tubing PAN is ideally suited for use in standard applications as well as in extended pressure and temperature ranges
Strengths
- Polyamide
- High thermal and mechanical load capacities
- Highly resistant to microbes
- Operating medium: compressed air, vacuum
Technical specifications
Attributes
| Logistic Weight | 78,8 g |
|---|---|
| Inner diameter | 8.4 mm |
| Outer diameter | 12 mm |
| Colour | black |
| Material | tpe-a (thermoplastic elastomer) |
| Reel length | 200 m |
| Min. service pressure | -0.95 bar |
| Min. temperature | -30 °C |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 1,052.48 excl. VAT
/ Each
£ 1,262.98 incl. VAT
- Usually arrives within 14 working days