FESTO 8048692 PLASTIC TUBING 400MTR PUN-H-8X1,25-TBL-400
Plastic Tubing
See technical informationSee documentsReferences
Festo:PUN-H-8X1,25-TBL-400
Rubix:263A6850
Manufacturer :8048692
EAN:4052568288426

Documents
Product details : FESTO 8048692 PLASTIC TUBING 400MTR PUN-H-8X1,25-TBL-400
Flexible and hydrolysis-resistant tubing with standard O.D. in various colours in single or double tubing design.
Strengths
- High resistance to microbes and hydrolysis
- Suitable for use with energy chains
- Clean room-compatible combination with fitting NPKA
Applications
Suitable for energy chains
Technical specifications
Attributes
| Inner diameter | 5.7 mm |
|---|---|
| Outer diameter | 8 mm |
| Colour | blue |
| Material | polyurethane |
| Reel length | 400 m |
| Min. service pressure | -0.95 bar |
| Min. temperature | -35 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 525.00 excl. VAT
/ Each
£ 630.00 incl. VAT
- Usually arrives within 14 working days