References
SMC:TIUB07B-20
Rubix:133A7280
Manufacturer :00027405
EAN:3618036137194

Documents
Product details : SMC TIUB07B-20 1/4 POLY'TUBING(BLACK) 20M
•Applicable tubing O.D.: 1/8" to 1/2"
•Operating temperature: -20 to 60 °C for air and 0 to 40 °C for water
•29 colour variation.
Size: 07 (ODØ6.35 IDØ4.23)
Color: B (Black)
Roll Length: 20 m
Reel Length: None
Suffix: None
•Operating temperature: -20 to 60 °C for air and 0 to 40 °C for water
•29 colour variation.
Size: 07 (ODØ6.35 IDØ4.23)
Color: B (Black)
Roll Length: 20 m
Reel Length: None
Suffix: None
Technical specifications
Attributes
| Logistic Weight | 421 g |
|---|---|
| Inner diameter | 4.23 mm |
| Outer diameter | 6.35 mm |
| Colour | black |
| Material | polyethylene |
| Reel length | 20 m |
| Min. temperature | -20 °C |
Show UNSPSC/ECL@SS
£ 42.34 excl. VAT
/ Each
£ 50.81 incl. VAT
- Delivery usually within ( 4 ) days