ORN 1170 WEAVER LONG SLEEVED POLOSHIRT BLACK XL


Weaver Premium L/S Polo Shirt

References
orn:1170-B-XL
rubix:2585750
ean:5055748765952
brand logo
brand logo
Technical specifications
ColourBlack
SizeXL
Main materialCotton/Polyester
See all Specifications

Product details : ORN 1170 WEAVER LONG SLEEVED POLOSHIRT BLACK XL


High quality premium weight classic polo shirt, rod design knitted collar and cuff, well padded neckline for comfort, half moon yolk at neck for increased strength, self coloured placket with matching buttons, triple stiched on all main seams for ultimate strength. 50% polyester, 50% cotton. 220 gsm.

Strengths

•High quality premium weight long sleeve poloshirt
•Knitted collar with rod design and well padded, taped neckline for comfort
•Half moon yoke at neck for increased strength
•Self coloured placket, with matching pearlised buttons
•Triple stitched on all main seams for ultimate strength

Technical specifications


Attributes
ColourBlack
SizeXL
Main materialCotton/Polyester
Long sleevesYes
MaterialFabric (50% Polyester,50% Cotton)
Show UNSPSC/ECL@SS
£ 10.16 excl. VAT
/ Each
£ 12.19 incl. VAT
  • In stock: Next day delivery