References
Superseded Ref:883475
Mecaline:SPZ2487E - 889631
Rubix:255A0746
Manufacturer :889631
EAN:3660338421846

Documents
Product details : MECALINE 889631 SPZ2487 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spz |
|---|---|
| Upper width | 10 mm |
| Pitch length | 2487 mm |
| Interior length | 2450 mm |
| Outer length | 2500 mm |
| Thickness | 8 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 2.80 excl. VAT
/ Each
£ 3.36 incl. VAT
- Usually arrives within 14 working days
