References
Gates:SPB3000 SUPERHC
Rubix:102A4425
Manufacturer :933903000
EAN:5412571080698




Product details : GATES 933903000 SUPER HC V-BELT SPB3000
Wrapped V-belt with a narrow profile. The oil and heat resistant Flex-Weave® wrapping protects the core of the belt against the most extreme conditions. The vulcanised ' flex-bonded ' tensile cords offer superior resistance to bending and tensile forces, fatigue and shock loading. More power in the same space or the same power and space savings of up to 50%.
Strengths
• Oil and heat resistant.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.
Technical specifications
Attributes
| Profile | spb |
|---|---|
| Upper width | 16 mm |
| Pitch length | 3000 mm |
| Interior length | 2940 mm |
| Outer length | 3022 mm |
| Thickness | 13 mm |
| Material | cr |
Show UNSPSC/ECL@SS
£ 44.51 excl. VAT
/ Each
£ 53.41 incl. VAT
- In stock: Next day delivery
