References
Superseded Ref:857627
Mecaline:SPA1357E - 889308
Rubix:243A4231
Manufacturer :889308
EAN:3660338418617

Documents
Product details : MECALINE SPA1357 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spa |
|---|---|
| Upper width | 13 mm |
| Pitch length | 1357 mm |
| Interior length | 1312 mm |
| Outer length | 1375 mm |
| Thickness | 10 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 8.62 excl. VAT
/ Each
£ 10.34 incl. VAT
- In stock: Next day delivery
