References
Gates:SPCP2650 PREDATOR
Rubix:104A7735
Manufacturer :919102650
EAN:5414465579943



Product details : GATES 919102650 PREDATOR V-BELT SPCP2650
Heavy-duty, wrapped V-belt with a narrow profile. The outer layer, which is not impregnated with rubber, allows momentary slip without damaging the belt. The aramid tensile cords are exceptionally strong and durable and almost do not stretch.
Strengths
• Constantly retensioning the belts is unnecessary.
• Less maintenance, lower downtime.
• Less maintenance, lower downtime.
Applications
• The single belts can be used for applications where the PowerBand® belts do not provide a solution.
Technical specifications
Attributes
| Profile | spcp |
|---|---|
| Upper width | 22 mm |
| Pitch length | 2650 mm |
| Interior length | 2567 mm |
| Outer length | 2680 mm |
| Thickness | 18 mm |
| Sheathed | no |
| Series | 9191 |
| Shape of teeth | smooth (not notched) |
| Material | cr |
| Min. Operation temperature | -30 °C |
| Max. Operation temperature | 100 °C |
| Minimum Pulley Diameter | 229 mm |
Show UNSPSC/ECL@SS
£ 90.35 excl. VAT
/ Each
£ 108.42 incl. VAT
- Usually arrives within 14 working days
