Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPB2120 WRAPPED WEDGE BELT 2.0
MECALINE SPB2120 WRAPPED WEDGE BELT 2.0
Wedge Belt
References
mecaline:
SPB2120E - 889447
rubix:
243A4357
manufacturer :
889447
ean:
3660338420009
Technical specifications
Profile
SPB
Pitch length
2120
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPB2120 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
SPB
Pitch length
2120
mm
Upper width
16
mm
Height
13
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
20.49
excl. VAT
/
Each
£
24.59
incl. VAT
In stock: Next day delivery
Select variants (86)
Add to cart
Check our products from related categories
OPTIBELT SPA 1207 1551606
MECALINE SPA2580 SPA Wrapped Wedge Belt
MECALINE SPB2000 WRAPPED WEDGE BELT 2.0
MECALINE SPZ1812 WRAPPED WEDGE BELT 2.0
OPTIBELT SPC 10000 1794958
MECALINE SPA1457 WRAPPED WEDGE BELT 2.0
GATES SPB2500MN SUPERHC MN WEDGE BELT SPB SECTION SPB2500MC
GATES WEDGEBELT 5V ENV 5V1000 SUPERHC
MECALINE SPA2180 SPA Wrapped Wedge Belt
OPTIBELT 8V 1600 1733789
MECALINE SPB6700 WRAPPED WEDGE BELT 2.0
SKF PHG8V2360 WEDGE BELT 5994MM
GATES 9331-01024 SPZ1024 SUPERHC
GATES SUPER HC VBELT SPZ1237 SUPERHC
GATES 9331-03170 SUPER HC SPZ3170