Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPA857 WRAPPED WEDGE BELT 2.0
MECALINE SPA857 WRAPPED WEDGE BELT 2.0
Wedge Belt
References
mecaline:
SPA857E - 889413
rubix:
243A4327
manufacturer :
889413
ean:
3660338419669
Technical specifications
Profile
spa
Pitch length
857
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPA857 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
spa
Pitch length
857
mm
Upper width
13
mm
Height
10
mm
Material
sbr
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.14
excl. VAT
/
Each
£
10.97
incl. VAT
In stock: Next day delivery
Select variants (141)
Add to cart
Check our products from related categories
MECALINE SPA1882 WRAPPED WEDGE BELT 2.0
OPTIBELT OPTI REDPOWER BELT SPA 18006002
OPTIBELT SPC 2650 1608762
MECALINE SPZ1337 WRAPPED WEDGE BELT 2.0
GATES SUPER HC VBELT SPA1750 SUPERHC
GATES 9333-03182 SUPER HC SPA3182
GATES 9625-61220 SPA1220 DELTA NARROW
OPTIBELT SPZ 2650 1729839
OPTIBELT SPZ 2800 1585168
OPTIBELT SPC 10600 1535423
MECALINE SPC2500 SPC Wrapped Wedge Belt
MECALINE SPZ1420 SPZ Wrapped Wedge Belt
MECALINE 889484 SPB3870 WRAPPED WEDGE BELT 2.0
MECALINE SPA4500 WRAPPED WEDGE BELT 2.0
OPTIBELT 8V 1180 1592170