References
Superseded Ref:857643
Mecaline:SPA1607E - 889325
Rubix:243A4248
Manufacturer :889325
EAN:3660338418785

Documents
Product details : MECALINE SPA1607 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spa |
|---|---|
| Upper width | 13 mm |
| Pitch length | 1607 mm |
| Interior length | 1562 mm |
| Outer length | 1625 mm |
| Thickness | 10 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 10.21 excl. VAT
/ Each
£ 12.25 incl. VAT
- In stock: Next day delivery
