References
Gates:SPC9500 DELTA NARROW
Rubix:270A0563
Manufacturer :962769500
EAN:5414465319600

Product details : GATES 962769500 V-BELT SPC9500 DELTA NARROW
The perfect option for all industry standard drives. Commonly referred to as narrow or deep wedge. Flex-Weave® oil-resistant flip band offering good grip and protecting against abrasion • High strength polyester tensile cords provide resistance to bending forces, fatigue and shock load.
Technical specifications
Attributes
| Profile | spc |
|---|---|
| Upper width | 22 mm |
| Pitch length | 9500 mm |
| Interior length | 9417 mm |
| Outer length | 9530 mm |
| Thickness | 18 mm |
| Sheathed | yes |
| Series | delta narrow |
| Shape of teeth | smooth inside (non-toothed); arched top, concave sidewalls and rounded corners |
| Material | sbr |
| Min. Operation temperature | -30 °C |
| Max. Operation temperature | 70 °C |
| Minimum Pulley Diameter | 224 mm |
Show UNSPSC/ECL@SS
£ 92.44 excl. VAT
/ Each
£ 110.93 incl. VAT
- Usually arrives within 14 working days
