References
Gates:SPBP4750 PREDATOR
Rubix:103A5507
Manufacturer :919004750
EAN:5414465579776

Documents
Product details : GATES 919004750 PREDATOR V-BELT SPBP4750
Heavy-duty, wrapped V-belt with a narrow profile. The outer layer, which is not impregnated with rubber, allows momentary slip without damaging the belt. The aramid tensile cords are exceptionally strong and durable and almost do not stretch.
Strengths
• Constantly retensioning the belts is unnecessary.
• Less maintenance, lower downtime.
• Less maintenance, lower downtime.
Applications
• The single belts can be used for applications where the PowerBand® belts do not provide a solution.
Technical specifications
Attributes
| Profile | spbp |
|---|---|
| Upper width | 16 mm |
| Pitch length | 4750 mm |
| Interior length | 4750 mm |
| Outer length | 4772 mm |
| Thickness | 13 mm |
| Material | cr |
Show UNSPSC/ECL@SS
£ 101.82 excl. VAT
/ Each
£ 122.18 incl. VAT
- Usually arrives within 14 working days
