References
Superseded Ref:857646
Mecaline:SPA1657E - 889328
Rubix:243A4251
Manufacturer :889328
EAN:3660338418815

Documents
Product details : MECALINE SPA1657 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spa |
|---|---|
| Upper width | 13 mm |
| Pitch length | 1657 mm |
| Interior length | 1612 mm |
| Outer length | 1675 mm |
| Thickness | 10 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 10.53 excl. VAT
/ Each
£ 12.64 incl. VAT
- In stock: Next day delivery
