GATES 9339-03870 SUPER HC SPB3870


SuperHC SPB

References
gates:SPB3870 SUPERHC
rubix:236A6656
manufacturer :9339-03870
ean:5412571080773
brand logo
brand logo
Technical specifications
ProfileSPB
Pitch length3870 mm
See all Specifications

Product details : GATES 9339-03870 SUPER HC SPB3870


Wrapped V-belt with a narrow profile. The oil and heat resistant Flex-Weave® wrapping protects the core of the belt against the most extreme conditions. The vulcanised ' flex-bonded ' tensile cords offer superior resistance to bending and tensile forces, fatigue and shock loading. More power in the same space or the same power and space savings of up to 50%.

Strengths

• Oil and heat resistant.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.

Technical specifications


Attributes
ProfileSPB
Pitch length3870 mm
MaterialCR
Show UNSPSC/ECL@SS
£ 51.43 excl. VAT
/ Each
£ 61.72 incl. VAT
  • In stock: Next day delivery