References
Superseded Ref:857673
Mecaline:SPA2180E - 889356
Rubix:243A4277
Manufacturer :889356
EAN:3660338419096

Documents
Product details : MECALINE SPA2180 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spa |
|---|---|
| Upper width | 13 mm |
| Pitch length | 2180 mm |
| Interior length | 2135 mm |
| Outer length | 2198 mm |
| Thickness | 10 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 13.85 excl. VAT
/ Each
£ 16.62 incl. VAT
- In stock: Next day delivery
