References
Gates:SPA2282 SUPERHC
Rubix:236A6625
Manufacturer :933302282
EAN:5414465664588



Documents
Product details : GATES 933302282 SUPER HC V-BELT SPA2282
Wrapped V-belt with a narrow profile. The oil and heat resistant Flex-Weave® wrapping protects the core of the belt against the most extreme conditions. The vulcanised ' flex-bonded ' tensile cords offer superior resistance to bending and tensile forces, fatigue and shock loading. More power in the same space or the same power and space savings of up to 50%.
Strengths
• Oil and heat resistant.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.
Technical specifications
Attributes
| Profile | spa |
|---|---|
| Upper width | 13 mm |
| Pitch length | 2282 mm |
| Interior length | 2282 mm |
| Outer length | 2300 mm |
| Thickness | 10 mm |
| Material | cr |
Show UNSPSC/ECL@SS
£ 21.84 excl. VAT
/ Each
£ 26.21 incl. VAT
- Usually arrives within 14 working days
