References
Gates:8V1400 SUPERHC
Rubix:104A4574
Manufacturer :933631400
EAN:5414465803208

Product details : GATES 933631400 SUPER HC V-BELT 8V1400
Wrapped V-belt with a narrow profile. The oil and heat resistant Flex-Weave® wrapping protects the core of the belt against the most extreme conditions. The vulcanised ' flex-bonded ' tensile cords offer superior resistance to bending and tensile forces, fatigue and shock loading. More power in the same space or the same power and space savings of up to 50%.
Strengths
• Oil and heat resistant.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.
Technical specifications
Attributes
| Profile | 8v |
|---|---|
| Upper width | 25 mm |
| Pitch length | 3555 mm |
| Interior length | 3426 mm |
| Outer length | 551.18 mm |
| Thickness | 23 mm |
| Sheathed | yes |
| Series | super hc powerband |
| Shape of teeth | smooth |
| Material | polychloroprene (neoprene) |
| Min. Operation temperature | -30 °C |
| Max. Operation temperature | 60 °C |
| Minimum Pulley Diameter | 404.1 mm |
Show UNSPSC/ECL@SS
£ 121.67 excl. VAT
/ Each
£ 146.00 incl. VAT
- Usually arrives within 14 working days
