Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPA2240 WRAPPED WEDGE BELT 2.0
MECALINE SPA2240 WRAPPED WEDGE BELT 2.0
Wedge Belt
References
mecaline:
SPA2240E - 889360
rubix:
243A4281
manufacturer :
889360
ean:
3660338419133
Technical specifications
Profile
SPA
Pitch length
2240
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPA2240 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
SPA
Pitch length
2240
mm
Upper width
13
mm
Height
10
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.67
excl. VAT
/
Each
£
20.00
incl. VAT
In stock: Next day delivery
Select variants (141)
Add to cart
Check our products from related categories
OPTIBELT WEDGEBELTSPZENV SPZ 16627700
OPTIBELT SPA 2082 1571390
GATES SUPER HC VBELT SPZ2180 SUPERHC
GATES WEDGEBELT 3V ENV 3V1120 SUPERHC
GATES SUPER HC VBELT SPA3000 SUPERHC
GATES SUPER HC VBELT SPA857 SUPERHC
OPTIBELT OPTI REDPOWER BELT SPA 33826002
OPTIBELT 5V 1600 RP 1680015
OPTIBELT SPZ 800 1733930
OPTIBELT 8V 3750 RP 1615680
OPTIBELT SPB 3320 1725675
OPTIBELT OPTI REDPOWER BELT SPZ 14006002
OPTIBELT WEDGEBELTSPZENV SPZ 4877700
OPTIBELT 5V 800 1539787
GATES 9624-60637 SPZ637 DELTA NARROW