GATES 933300857 SUPER HC V-BELT SPA857

SuperHC SPA

See technical informationSee documents
References
Gates:SPA857 SUPERHC
Rubix:101A8324
Manufacturer :933300857
EAN:5412571078183
brand logo
Technical specifications
Profilespa
Upper width13 mm
Pitch length857 mm
See all Specifications
Documents

Product details : GATES 933300857 SUPER HC V-BELT SPA857


Wrapped V-belt with a narrow profile. The oil and heat resistant Flex-Weave® wrapping protects the core of the belt against the most extreme conditions. The vulcanised ' flex-bonded ' tensile cords offer superior resistance to bending and tensile forces, fatigue and shock loading. More power in the same space or the same power and space savings of up to 50%.

Strengths

• Oil and heat resistant.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.

Technical specifications


Attributes
Profilespa
Upper width13 mm
Pitch length857 mm
Interior length857 mm
Outer length875 mm
Thickness10 mm
Materialcr
Show UNSPSC/ECL@SS
£ 9.45 excl. VAT
/ Each
£ 11.34 incl. VAT
  • Usually arrives within 14 working days